BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Starting Fluid, Premium, 11 Oz, Clear

MOTORMEDIC| Zoro #: G1388143| Mfr #: M3515

$3.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dilution Ratio: -Dissolves: -Appearance: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388143 Mfr #: M3515
Dilution Ratio: -Dissolves: -
Appearance: TransparentPackage Quantity: 1
VOC Content: 93%Container Type: Can
Size: 11 oz.For Use With: Gasoline and Diesel Engines without Glow Plugs
Viscosity (SUS @ 100 F): -Item: Starting Fluid
Type: PremiumStandards: -
Viscosity Index: -Freezing Point (F): -
Color: clearPour Point (F): -
Size/Net Weight: -pH: -
Flash Point (F): -Boiling Point (F): -
Specific Gravity: 0.700pH Value: -
Application: Designed for use at temperatures down to -65 Degrees F. Thrust(R) and Instant(R) contain a protective upper cylinder lubricant. Instant(R) features a high ether content. Liquid Fire(R) fits the injector bracket on most diesel trucks and heavy equipment.Country of Origin (subject to change): United States

Description

Starting Fluid, Premium, Container Size 11 Oz, Clear, Transparent, 0.7 Specific Gravity, VOC Content 93%, For Use With Gasoline and Diesel Engines without Glow Plugs

Restrictions and Compliance

*3: Hazardous material

Reviews