KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Pack, Li-Ion, 7.4V, For Motorola

MOTOROLA| Zoro #: G2178242| Mfr #: PMNN4066A

$66.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Battery Pack
Fits Brand: Motorola
Battery Capacity: 1500mAh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178242 Mfr #: PMNN4066A
Item: Battery PackFits Brand: Motorola
Battery Capacity: 1500mAhRecharge Time: 2 hr.
Voltage: 7.4Battery Type: Lithium-ion
Fits Model: MFR. NO. XPR SeriesCountry of Origin (subject to change): Malaysia

Description

Battery Pack, Fits Brand Motorola, Fits Model MFR. NO. XPR Series, Battery Type Lithium-Ion, Voltage 7.4, Battery Capacity 1500mAh, Recharge Time 2 hr.

Restrictions and Compliance

*3: Hazardous material

Reviews