SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Battery Pack, Li-Ion, 7.5V, For Motorola

MOTOROLA| Zoro #: G0765484| Mfr #: HNN9013DR

$65.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 7.5Battery Type: Lithium-ionItem: Battery Pack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765484 Mfr #: HNN9013DR
Voltage: 7.5Battery Type: Lithium-ion
Item: Battery PackColor: Black
Fits Model: MFR. NO. SaberFits Brand: Motorola
Battery Capacity: 1500mAhCountry of Origin (subject to change): Taiwan, Province of China

Description

Battery Pack, Fits Brand Motorola, Fits Model MFR. NO. Saber, Battery Type Lithium-Ion, Voltage 7.5, Battery Capacity 1500mAh, Color Black

Restrictions and Compliance

*3: Hazardous material

Reviews