SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Battery Pack, Li-Ion, 7.5V, For Motorola

MOTOROLA| Zoro #: G2160444| Mfr #: PMNN4074AR

$100.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Battery PackFits Model: MFR. NO. EX500 and EX600Voltage: 7.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160444 Mfr #: PMNN4074AR
Item: Battery PackFits Model: MFR. NO. EX500 and EX600
Voltage: 7.5Battery Capacity: 1400mAh
Battery Type: Lithium-ionRecharge Time: 2-1/2 hr. or Less
Fits Brand: MotorolaCountry of Origin (subject to change): Malaysia

Description

Battery Pack, Fits Brand Motorola, Fits Model MFR. NO. EX500 and EX600, Battery Type Lithium-Ion, Voltage 7.5, Battery Capacity 1400mAh, Recharge Time 2-1/2 hr. or Less

Restrictions and Compliance

*3: Hazardous material

Reviews