Battery Pack, NiMH, 7.2V, For Motorola

MOTOROLA| Zoro #: G1782611| Mfr #: NNTN4852A

$113.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Brand: Motorola
Voltage: 7.2
Recharge Time: 3 hr. or Less
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782611 Mfr #: NNTN4852A
Fits Brand: MotorolaVoltage: 7.2
Recharge Time: 3 hr. or LessFits Model: MFR. NO. CP Series and PR400
Battery Capacity: 1300mAhBattery Type: Nickel-Metal Hydride
Item: Battery PackCountry of Origin (subject to change): Malaysia

Description

Battery Pack, Fits Brand Motorola, Fits Model MFR. NO. CP Series and PR400, Battery Type Nickel-Metal Hydride, Voltage 7.2, Battery Capacity 1300mAh, Recharge Time 3 hr. or Less

Reviews