BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Battery Pack, NiMH, 7.5V, For Motorola

MOTOROLA| Zoro #: G1590924| Mfr #: HNN9009AR

$52.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Capacity: 1900mAhRecharge Time: 3-1/2 hr.Battery Type: Nickel-Metal Hydride
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590924 Mfr #: HNN9009AR
Battery Capacity: 1900mAhRecharge Time: 3-1/2 hr.
Battery Type: Nickel-Metal HydrideItem: Battery Pack
Voltage: 7.5Fits Model: MFR. NO. HT750, HT1250, HT1550, MTX850, MTX950
Fits Brand: MotorolaCountry of Origin (subject to change): Malaysia

Description

Battery Pack, Fits Brand Motorola, Fits Model MFR. NO. HT750, HT1250, HT1550, MTX850, MTX950, Battery Type Nickel-Metal Hydride, Voltage 7.5, Battery Capacity 1900mAh, Recharge Time 3-1/2 hr., For Use With Motorola HT750, HT1250, HT1550, MTX850, and MTX950 Radios

Reviews