customer-service Help
Motorola

Digital Portable Radio, VHF, 5W, 16Channels

Motorola Digital Portable Radio, VHF, 5W, 16Channels CP200D AAH01JDC9JA2
Hover or click to zoom Tap to zoom
$668.44
  • Series: CP200
  • Number of Channels: 16
  • License Required: Yes
See full product details
This item ships free.

Total: $668.44

Motorola #CP200D AAH01JDC9JA2 Specifications

  • Series: CP200
  • Number of Channels: 16
  • License Required: Yes
  • Frequency: 136 to 174 MHz
  • Battery Life: 10.5 hr
  • Width: 2 3/8 in
  • Outdoor Range (Miles): 2 to 5 mi
  • Channel Scan: yes
  • Standards: FCC
  • Inside Range (Sq.-Ft.): 350,000
  • Output Watts: 5 W
  • Display Type: No Display
  • Digital Codes: Programmable
  • Waterproof: No
  • Radio Application: General
  • Digital/Analog: Digital
  • Features: Digital/Analog
  • Radio Classification: Commercial
  • Color: Black
  • Item: Portable Two Way Radios
  • Height: 5 in
  • FCC Narrow Band Compliant: Yes
  • Length: 1 13/16 in
  • Radio Type: Handheld
  • Band Type: VHF
  • IP Rating: IP54
  • Includes: Antenna, Battery, Charger, Clip
  • Radio Sub-Category: Two Way
  • Radio Series: Motorola CP200
  • Selectable Frequencies: Yes
  • Battery Type: Li-Ion
  • Analog Codes: Programmable
  • Length (Straight Wireway): 1 13/16 in
  • Product Type: Portable Two Way Radio
  • Country of Origin (subject to change): Malaysia

Description

Radio Application General, Radio Classification Commercial, Radio Series Motorola CP200, Digital, Band Type VHF, Number of Channels 16, Output Watts 5 W, Waterproof No, Portable Two Way Radio, 136 to 174 MHz Frequency, Display Type No Display, License Required Yes, FCC Narrow Band Compliant Yes, Length 1 13/16 in, Width 2 3/8 in, Height 5 in, Selectable Frequencies Yes, IP54 IP Rating, Analog Codes Programmable, Digital Codes Programmable, Inside Range (Sq.-Ft.) 350,000 sq ft

Restrictions and Compliance

  • Hazardous material

Reviews of Motorola #CP200D AAH01JDC9JA2