HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Earpiece, Black, Ear Loop, Extra Loud

MOTOROLA| Zoro #: G1449646| Mfr #: BDN6727A

$39.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connector: Two Pin
Features: Extra Loud
For Use With: Motorola Mfr. No. HT1000, PR1500, MT1500, MT2000, MTS2000, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000 Radios
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449646 Mfr #: BDN6727A
Connector: Two PinFeatures: Extra Loud
For Use With: Motorola Mfr. No. HT1000, PR1500, MT1500, MT2000, MTS2000, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000 RadiosVolume Control: No
Color: BlackItem: Ear Loop Earpiece
Push To Talk: NoCountry of Origin (subject to change): United States

Description

Extra Loud Receive Only Earpiece with Standard Earphone (1-Wire) Black, Length 1 In, Width 1 1/4 In, Height 2 1/2 In, For Use With Motorola HT1000, PR1500, MT1500, MT2000, MTS2000, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000 Radios. Also Fits EX500 or EX600 Radios when used with item G2089875 (Motorola Item PMLN4455B)

Reviews