Headset, Over the Head, Over Ear, Black

MOTOROLA |Zoro #: G1069704|Mfr #: HMN9021A

$213.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069704 Mfr #: HMN9021A
Item: HeadsetNoise Canceling: Yes
Push To Talk: NoOne Ear / Two Ear: Two Ear
In Ear / On Ear / Over Ear LOV: Over EarHeadset Style: Over the Head
Noise Reduction Rating (NRR): 24dBVolume Control: No
Color: BlackCountry of Origin (subject to change): United States

Product Description

Headset, Headset Style Over the Head, Over Ear, Two Ear, For Use With 4PJD4, Volume Control No, Push To Talk No, Noise Canceling Yes, Noise Reduction Rating NRR 24dB, Color Black

Product Reviews

Save 15% when you sign up for Z-mail.