SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Holster, Carry

MOTOROLA| Zoro #: G0842554| Mfr #: 53821A

$14.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2Item: HolsterCountry of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842554 Mfr #: 53821A
For Use With: Mfr. No. P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2Item: Holster
Country of Origin (subject to change): China

Description

Carry Holster, Fits Radio Models XTN

Reviews