Multi Unit Charger, 120VAC

MOTOROLA| Zoro #: G0985555| Mfr #: WPLN4187A

$471.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985555 Mfr #: WPLN4187A
Item: Multi Unit ChargerVoltage: 120VAC
Width: 11-1/4"Length: 17-1/2"
Height: 6"Country of Origin (subject to change): Mexico

Product Description

120 Volt IMPRES Multi Unit Charger (No Display), Length 17 1/2 In, Width 11 1/4 In, Height 6 In, Voltage 120 V, For Use With Motorola HT750, HT1250, HT1550, MTX850, MTX950, MTX8250, MTX950, and PR850 Radios

Product Reviews

Save 15%. Sign up for Z-mail.