Motorola

Portable Two Way Radios, General

Motorola Portable Two Way Radios, General T460
Hover or click to zoom Tap to zoom
$87.99
  • Number of Channels: 22
  • License Required: No
  • Depth: 1.4"
See full product details
This item ships free.

Total: $87.99

Motorola #T460 Specifications

  • Number of Channels: 22
  • License Required: No
  • Depth: 1.4"
  • Radio Classification: General
  • Color: Black, Dark Blue
  • Selectable Frequencies: Yes
  • Waterproof: Yes
  • Length: 2 17/64 in
  • Analog Codes: 121
  • Digital Codes: 121
  • Frequency: 462 to 467 MHz
  • IP Rating: IP54
  • Display Type: Backlit LCD
  • Channel Scan: yes
  • Width: 1 3/8 in
  • Outdoor Range (Miles): 35 mi
  • Navigation Aids: None
  • Band Type: FRS/GMRS/UHF
  • Height: 7 35/64 in
  • Digital/Analog: Analog, Digital
  • Includes: (2) Belt Clips, (2) Micro USB Wall Charging Cables, (2) Radios, (2) Rechargeable Batteries
  • Radio Application: General
  • Item: Portable Two Way Radio
  • Standards: FCC
  • FCC Narrow Band Compliant: No
  • Features: (20) Call Tones, Auto Squelch, Battery Meter, Battery Save, Built-In LED Flashlight, Channel Busy, Emergency Alert Button, Keypad Lock, Low Battery Alert, NOAA Weather Channels with Alert Feature, Range: Mountain to Valley: Up to 35 Miles, Open Water: Up to 6 Miles, Neighborhood: Up to 2 Miles, Rechargeable, Talk Confirmation Tone, Time-Out Timer, Vibracall(TM) Alert
  • Radio Series: Motorola T460
  • Battery Type: NiMh or (3) AA
  • Radio Type: Handheld
  • Battery Life: 10 to 26 hr
  • Output Watts: 5 W
  • Radio Channels: 22 GMRS/FRS
  • Green Environmental Attribute: Product is Rechargeable
  • Length (Straight Wireway): 2 17/64 in
  • Product Type: Portable Two Way Radio
  • Country of Origin (subject to change): Multiple

Description

Radio Application General, Radio Classification General, Radio Series MOTOROLA T460, Analog/Digital, Band Type FRS/GMRS/UHF, Number of Channels 22, Output Watts 5 W, Waterproof Yes, Portable Two Way Radio, 462 to 467 MHz Frequency, Display Type Backlit LCD, License Required No, FCC Narrow Band Compliant No, Length 2 17/64 in, Width 1 3/8 in, Height 7 35/64 in, Selectable Frequencies Yes, IP54 IP Rating, Analog Codes 121, Digital Codes 121, Navigation Aids None, Outdoor Range (Miles) 35

Reviews of Motorola #T460