Motorola
Two Way Radio, VHF, 5 Watts, 10 Channels
Mfr # RDV5100
Zoro # G4449295
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RDX
- Number of Channels 10
- License Required Yes
- Frequency 146 to 174 MHz
- Standards MIL-STD-810 C, D, E, F
Explore More Products
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz CLS1110
- MOTOROLA Headset, Push To Talk Yes PMLN6760A
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) RMU2080D
- MOTOROLA Radio Application Two Way D3F12205LDLAAW
- MOTOROLA Portable Two Way Radios, Commercial, LED SL300 AAH88QCC9JA2
- MOTOROLA Portable Two Way Radios, 50 Channels DTR700 DTS150NBDLAA
- MOTOROLA Handheld Two Way Radio, Digital, 2.5 W AAH06UCN9RB1AN
- MOTOROLA Portable Radio, Commercial, UHF AAH87YDH9JA2AN
- MOTOROLA Motorola Standard Capacity Lithium Ion Battery For RDU2020, RDU2080D, RDV2020, RDV2080D RLN6351B
- ICOM Portable Two Way Radio, VHF, IP54 A120 24 USA
- RITRON Two Way Radio, 1 Watt, 10 Channels, 450 MHz JMX441D
- Motorola Two Way Radios