DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Single Unit Charger

MOTOROLA| Zoro #: G2397805| Mfr #: HTN9013B

$66.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Width: 4-1/4"
For Use With: SP50 Radio Models
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397805 Mfr #: HTN9013B
Voltage: 120VACWidth: 4-1/4"
For Use With: SP50 Radio ModelsLength: 5"
Height: 3"Item: Charger
Charges Up To: 1 UnitCountry of Origin (subject to change): Malaysia

Description

Charger, Single Unit, Length 5 In, Width 4 1/4 In, Height 3 In, Voltage 120, For Use With SP50 Radio Models

Reviews