Single Unit Charger

MOTOROLA| Zoro #: G2417222| Mfr #: PMPN4174A

$72.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Width: 3-3/4"
Length: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417222 Mfr #: PMPN4174A
Voltage: 120VACWidth: 3-3/4"
Length: 5-3/4"For Use With: Motorola XPR Series Radios
Charges Up To: 1 UnitHeight: 2"
Country of Origin (subject to change): Malaysia

Description

120 Volt IMPRES Single Unit Charger, Length 5 3/4 In, Width 3 3/4 In, Height 2 In, Voltage 120 V, For Use With Motorola XPR Series Radios

Reviews