KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Unit Charger

MOTOROLA| Zoro #: G2469582| Mfr #: WPLN4111AR

$165.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
For Use With: Motorola HT1000, MTX8000 Series, MTX9000 Series, Saber Series, JT Series, PR1500, MT1500, MT2000, MTS2000 XTS1500, XTS2500, XTS3000, XTS3500, and XTS5000 Radios
Height: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469582 Mfr #: WPLN4111AR
Voltage: 120VACFor Use With: Motorola HT1000, MTX8000 Series, MTX9000 Series, Saber Series, JT Series, PR1500, MT1500, MT2000, MTS2000 XTS1500, XTS2500, XTS3000, XTS3500, and XTS5000 Radios
Height: 3-1/4"Length: 3-1/6"
Charges Up To: 1 UnitItem: Charger
Width: 7-3/4"Country of Origin (subject to change): Mexico

Description

120 Volt IMPRES Single Unit Charger, Length 3 1/6 In, Width 7 3/4 In, Height 3 1/4 In, Voltage 120 V, For Use With Motorola HT1000, MTX8000 Series, MTX9000 Series, Saber Series, JT Series, PR1500, MT1500, MT2000, MTS2000 XTS1500, XTS2500, XTS3000, XTS3500, and XTS5000 Radios

Reviews