Wireless Earpiece Kit, Push To Talk No
- Zoro #: G6316130
- Mfr #: RLN5313BXL
$56.03
- Connector: 3.5mm Plug
- Push To Talk: No
- Features: Discreet, Lightweight
Motorola #RLN5313BXL Specifications
| |
Connector: 3.5mm Plug | Push To Talk: No |
Features: Discreet, Lightweight | For Use With: Mfr. No. XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7380, XPR7380e, XPR7580, XPR7580e, UL XPR7000 Series |
Color: Black | Cord Length: 45 in |
Includes: Acoustic Tube | Material: Plastic |
Volume Control: No | Item: Wireless Earpiece Kit |
Country of Origin (subject to change): United States |
Description
Wireless Earpiece Kit, For Use With Mfr. No. XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7380, XPR7380e, XPR7580, XPR7580e, UL XPR7000 Series, Color Black, Push To Talk No, Volume Control No, Cord Length 45 in, Connector 3.5mm Plug, Features Discreet, Lightweight, Includes Acoustic Tube, Material Plastic