Motsenbockers Lift Off
Spot and Stain Remover, 22 oz., PK6
Mfr # MTS 40701
Zoro # G4585804
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 22 oz
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Removes Adhesive, Duct Tape, Glue, Gum, Labels, Mounting Tape, Painter's Tape, Spray Adhesives, Stickers, Sticky Residues, Wax, Weather Stripping Tape
- Container Type Trigger Spray Bottle
Explore More Products
- MOTSENBOCKERS LIFT OFF Spot and Stain Remover, 32 oz., PK6 MTS 40703
- MOTSENBOCKERS LIFT OFF Spot and Stain Remover, 32 oz., PK6 MTS 40503
- MOTSENBOCKERS LIFT OFF Stain Removal Kit 3-2Oz 421-01
- MOTSENBOCKERS LIFT OFF Mtsenbcker's Lift Off FoodDrinkPet Stain Remover, White MOT40601
- MISTY EDF-3 Carpet Cleaner Defoamer, 1 gal. Bottle, PK4 1038773
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. 287835
- ZEP Odor Eliminator, Spray Bottle, PK12 162101
- PROTOCHEM LABORATORIES Carpet Traffic Lane Pre-Spray/Stain Remover Concentrate, 7 gal., Pail PC-34C-7
- SPARTAN CHEMICAL CO. 18oz. Aerosol Can Carpet Stain Remover 637400
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal. 5100
- DIVERSEY Liquid Defoamer, 32 oz., Bland, Bottle 95002620
- Motsenbockers Lift Off Carpet & Upholstery Cleaning Chemicals