Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 25 ft Rubber Multipurpose Air Hose 300 psi

  • Zoro #: G4866891
  • Mfr #: 633825RJ
$29.98
  • Pneumatic Hose Inside Dia.: 3/8"
  • Item: Multipurpose Air Hose
  • Pneumatic Hose Length: 25 ft.
See full product details
Orders over $75 ship free.

Mountain #633825RJ Specifications

  • Zoro #: G4866891
  • Mfr #: 633825RJ
Pneumatic Hose Inside Dia.: 3/8" Item: Multipurpose Air Hose
Pneumatic Hose Length: 25 ft. Tube Material: Rubber
Pneumatic Hose Max. Pressure: 300 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mountain Multipurpose Air Hose include characteristics like: Pneumatic Hose Length: 25 ft..

Reviews of Mountain #633825RJ