Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" x 25 ft Rubber Multipurpose Air Hose 325 psi

  • Zoro #: G4866937
  • Mfr #: 841225RJ
$42.23
  • Pneumatic Hose Inside Dia.: 1/2"
  • Pneumatic Hose Length: 25 ft.
  • Pneumatic Hose Max. Pressure: 325 psi
See full product details
Orders over $75 ship free.

Mountain #841225RJ Specifications

  • Zoro #: G4866937
  • Mfr #: 841225RJ
Pneumatic Hose Inside Dia.: 1/2" Pneumatic Hose Length: 25 ft.
Pneumatic Hose Max. Pressure: 325 psi Tube Material: Rubber
Item: Multipurpose Air Hose Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Mountain Multipurpose Air Hose. Pneumatic Hose Length: 25 ft..

Reviews of Mountain #841225RJ