Skip to Main Content
customer-service Help
Mountain

Led Flashlight, 800 Lumen Ipx-6 Rechargeable

Mountain Led Flashlight, 800 Lumen Ipx-6 Rechargeable E36
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.39
  • Item: Rechargeable LED Flashlight,800 Lumen
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $60.39

Mountain #E36 Specifications

  • Item: Rechargeable LED Flashlight,800 Lumen
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cree Xml-T6 Led / Function: 100%(2H) 50%(4H) 25%(7H) / Max Brightness: 800 Lm / Size:137.7X 22.6X27Mm / Digitally Regulated Output Maintains Constant Brightness / Slip Resistant Body Design / Aircraft-Grade Aluminum Is Adopted / Premium Hard-Anodized Anti Abrasive Finish

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Mountain #E36