Movincool
Nozzle Adapter Kit, 5 In. Dia.
Mfr # LA481769-0170
Zoro # G0301061
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20
- Duct Dia. 5 in
- Includes Screws
- Accessory Type Nozzle Adapter Kit
Explore More Products
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. 484490-1030
- MOVINCOOL Condenser Air Plenum, 24-1/2" L, 14-1/2" W 484350-1180
- MOVINCOOL Three Way Chamber 481769-0051
- MOVINCOOL Exhaust Air Flange, 12 In Duct 481170-0191
- MOVINCOOL Nozzle Adapter Kit, 8 In. L, 12-1/2 In. W LAY84209-0010
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W LAY84420-0710
- MOVINCOOL Storage Cover, 43-5/8 in. L, 20 in. W LAY84420-0730
- MOVINCOOL Stand Kit, For Mfr. No. 5JLJ7 484750-0021
- MOVINCOOL Condenser Filter Kit 484409-0130
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L LAY45771-0060
- MOVINCOOL Cold Air Flange, 6 In. Dia. 481170-0250
- Movincool Portable Air Conditioner Accessories