24000 Btu Portable Air Conditioner, 208/230V

MOVINCOOL| Zoro #: G0722154| Mfr #: OFFICE PRO 24

$4614.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Condensate Tank Capacity: 5 gal.
Cooling Method: Air-Cooled
Voltage: 208/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722154 Mfr #: OFFICE PRO 24
Condensate Tank Capacity: 5 gal.Cooling Method: Air-Cooled
Voltage: 208/230Max. Exhaust Hose Length: 45 ft.
Power Cord Length: 6 ft.Max. Supply Hose Length: 50 ft.
Height: 49"Width: 21"
Hz: 60Number of Cooling Speeds: 2
BtuH Cooling: 24,000Standards: cETLus
Phase: 1NEMA Plug Configuration: 6-20
Environmental Applications: Commercial/IndustrialDepth: 27"
Fan-Only Speeds: 2Item: Portable Air Conditioner
Ambient Operating Range: 65 to 95 Degrees FAmps: 13.2
Sound Level dBA: 63/61Includes: Compressor Short-Cycle Overload Protection, Two-Speed Fans, Adjustable Louvers, and Fan Motor Protection
Control Type: ProgrammableSupply CFM: 630/545
Exhaust CFM: 870/760Watts: 2900
Country of Origin (subject to change): Mexico

Description

Portable Air Conditioner, Commercial/Industrial, 208/230VAC, BtuH Cooling 24,000, 6-20P, Fan-Only Speeds 2, Number of Cooling Speeds 2, Cooling Method Air-Cooled, Control Type Programmable, Width 21 In., Depth 27 In., Height 49 In., 60 Hz, 1 Phase, 2900 Watts, 20 Min. Circuit Amps, 13.2 Amps, Max. Supply Hose Length 50 ft., Max. Exhaust Hose Length 45 ft., Sound Level dBA 63/61

Reviews