SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Self Supported Cold Air Duct, 10 ft. L

MOVINCOOL| Zoro #: G1014151| Mfr #: 481744-0030

$69.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Self Supported Cold Air DuctLength: 10 ft.Duct Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014151 Mfr #: 481744-0030
Item: Self Supported Cold Air DuctLength: 10 ft.
Duct Dia.: 6"Country of Origin (subject to change): United States

Description

Self Supported Cold Air Duct, Duct Dia. 6 In., Length 10 ft.

Reviews