Ground Post, White, 35inH, Polyethylene, PK6
- Zoro #: G9496426
- Mfr #: 95401-6
$68.89
($11.48/unit)
- Height: 35 in
- Base Dia.: 2 1/2 in
- Includes: Ball Top and C-Hook
Mr. Chain #95401-6 Specifications
| |
Height: 35 in | Base Dia.: 2 1/2 in |
Includes: Ball Top and C-Hook | Application: Outdoors |
Base Material: Plastic | Post Material: Polyethylene |
Item: Ground Post | Post Finish: Non-Reflective |
For Use With: 30001-100, 30001-300, Mfr. No. 30001-50 | Finish: matte |
Post Dia.: 2 1/2 in | Color: White |
Base Type: Stake | Country of Origin (subject to change): United States |
Description
Ground Post, Application Outdoors, Post Dia. 2 1/2 in, Height 35 in, Color White, Post Material Polyethylene, Base Dia. 2 1/2 in, Base Material Plastic, Post Finish Non-Reflective, Finish Matte, Base Type Stake, For Use With 30001-100, 30001-300, Mfr. No. 30001-50, Includes Ball Top and C-Hook, Fillable No, Package Quantity 6