KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coffee Filter Disc, #3, PK2

MR. COFFEE| Zoro #: G1744635| Mfr #: WFFPDQ-10

$4.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coffee Filter Disc
For Use With: Mr. Coffee(r) FT, IS, DR, CG, DW, SK, JW, JH, DB, VB, RM, TF, NC, PL, NL, UN and UR 12-cup series
Coffee Filter Shape: Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744635 Mfr #: WFFPDQ-10
Item: Coffee Filter DiscFor Use With: Mr. Coffee(r) FT, IS, DR, CG, DW, SK, JW, JH, DB, VB, RM, TF, NC, PL, NL, UN and UR 12-cup series
Coffee Filter Shape: DiscCoffee Filter Size: #3
Country of Origin (subject to change): China

Description

Coffee Filter Disc, Disc, Coffee Filter Size #3, For Use With Mr. Coffee(r) FT, IS, DR, CG, DW, SK, JW, JH, DB, VB, RM, TF, NC, PL, NL, UN and UR 12-cup series, Package Quantity 2

Reviews