PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coffee Maker, 12 Cup, Plastic/Glass

MR. COFFEE| Zoro #: G1012182| Mfr #: SKX23

$42.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 13-3/4Warming Stations: 1Capacity: 12 Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012182 Mfr #: SKX23
Height (In.): 13-3/4Warming Stations: 1
Capacity: 12 CupPlumbing Required: No
Electrical: 120V, 60HzIncludes: Glass Decanter
Plug: 2-ProngDepth (In.): 9
Width (In.): 12Standards: Ul Listed
Color: BlackMaterial: Plastic/Glass
Item: Coffee MakerCountry of Origin (subject to change): China

Description

Coffee Maker, 1 Warming Station, No Plumbing Required, Electrical 120V, 60Hz, Plastic/Glass Material, Twelve Cup Capacity, UL Listed

Reviews