Msa Safety
Faceshield Goggle Assembly, Anti-Fog/Anti-Scratch, ANSI Dust/Splash Rating D3, Clear Visor
Mfr # 10150069
Zoro # G0340168
$46.13
19% off
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
- Visor Thickness 0.080"
Explore More Products
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry 10115821
- MSA SAFETY Visor, Clear, Polycarbonate 10115848
- MSA SAFETY Visor, Clear, Polycarbonate 10115839
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green 10115845
- MSA SAFETY Faceshield Frame, for Hard Hat Front-Brim 10158799
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH 10116557
- MSA SAFETY Faceshield Visor, Prpinate, 3IR, 8x15-1/2in 10086996
- MSA SAFETY Msa V-Gard Clear Polycarbonate Visor, 10.375"X 17"X .098" 10115853
- MSA SAFETY Faceshield W/Visor Adjustable 10103487
- KASK AMERICA Zenith X Visor Silver WVI00007-520
- BULLARD Bullard 771R .020 Outer Lens For Sndblst B771R020
- Msa Safety Faceshields and Visors