SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bcket Truck Evacuation Kit, 75 ft, 330 lb.

MSA| Zoro #: G1114032| Mfr #: SKITSMT001

$1473.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackTensile Strength: 6000 lb.Item: Bucket Truck Evacuation Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114032 Mfr #: SKITSMT001
Color: BlackTensile Strength: 6000 lb.
Item: Bucket Truck Evacuation KitLength: 75 Ft.
Line Material: Nylon FiberWeight Capacity: 330 lb.
Hardware Material: SteelIncludes: Carabiner
Standards: ANSI and OSHACountry of Origin (subject to change): United States

Description

Bucket Truck Evacuation Kit, Length 75 ft., Weight Capacity 330 lb., Tensile Strength 6000 lb., Line Material Nylon Fiber, Hardware Material Steel, Color Black, Includes Carabiner, Standards ANSI and OSHA

Reviews