Bump Cap, Blue

MSA| Zoro #: G0010245| Mfr #: 10033650

$4.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0010245 Mfr #: 10033650
Item: Vented Bump CapStyle: Perforated Sides
Color: BlueFits Hat Size: 6-1/2 to 8
Shell Material: PolyethyleneSuspension: Pinlock
Country of Origin (subject to change): Taiwan

Product Description

Vented Bump Cap, Perforated Sides, Blue, Fits Hat Size 6-1/2 to 8, Pinlock Suspension, Shell Material Polyethylene

Product Reviews