PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Bump Cap, Orange

MSA| Zoro #: G0010281| Mfr #: 10033654

$4.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0010281 Mfr #: 10033654
Item: Bump CapStyle: Perforated Sides
Color: OrangeFits Hat Size: 6-1/2 to 8
Shell Material: PolyethyleneSuspension: Pinlock
Country of Origin (subject to change): Taiwan

Product Description

Vented Bump Cap, Perforated Sides, Orange, Fits Hat Size 6 1/2 to 8, Pinlock Suspension, Shell Material Polyethylene

Product Reviews