Shop All Gas Analyzers
Msa
Calibration Kit
Mfr # 24-7059
Zoro # G1736743
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 19-8004 or Mfr. No. 19-8104
- Includes Carrying Case, Regulator Tube Assembly
- Gas Type CO, NO, NO2, O2, SO2
- Product Type Calibration Kit
- Compatible Detector Manufacturer Part Number 19-8004, 19-8104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa
- MFR # 24-7059
- Zoro # G1736743
- Country of Origin United States
- Category Gas Analyzers
Details
Item | Calibration Kit |
For Use With | Mfr. No. 19-8004 or Mfr. No. 19-8104 |
Includes | Carrying Case, Regulator Tube Assembly |
Gas Type | CO, NO, NO2, O2, SO2 |
Product Type | Calibration Kit |
Compatible Detector Manufacturer Part Number | 19-8004, 19-8104 |
Includes Regulator | Yes |
For Gas Type | Carbon Monoxide, Dioxygen, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide |
Chemical Formula | CO, NO, NO2, O2, SO2 |
Description
Calibration Kit, Product Type Calibration Kit, Includes Carrying Case, Regulator Tube Assembly, Includes Regulator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Amp Clamp AC/DC, 10 mA to 60 A (A254)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113-NIST)
- ACURITE Lightning Detector, 2-13/16" H, 2-1/2" W (02020CA1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGE7)
- MSA Calibration Gas Cylinder, 500ppm CO 103L (24-0492)
- GENERAL TOOLS Data Logging VOC Meter, 2-13/32in.Wx1in.D (VOC08)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- SEALED UNIT PARTS CO. Supco Carbon Monoxide Analyzer (CO1000)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- MARCO 5 Ft. of 3/8" Air Hose with Fittings for Barricade CO Monitor (1069538)
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- Msa Gas Analyzers