Cap-Mounted Ear Muff, 27dB, Gray/Black

MSA| Zoro #: G0436721| Mfr #: 10061272

$26.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436721 Mfr #: 10061272
Standards: ANSI S3.19-1974Item: Ear Muffs
Noise Reduction Rating NRR: 27dBDielectric: Yes
Color: Gray/BlackFeatures: Three Wearing Positions
Country of Origin (subject to change): Estonia

Product Description

Ear Muff, Noise Reduction Rating NRR 27dB, Gray/Black, Dielectric Yes, For Use With Hard Hats, Features Three Wearing Positions, Standards ANSI S3.19-1974