Cap Mounted Ear Muff NRR 21, PR

MSA| Zoro #: G0260285| Mfr #: 10087439

$24.93 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0260285 Mfr #: 10087439
Item: Ear MuffsDielectric: Yes
Standards: ANSI S3.19-1974, CSA Class A and EN352-3Noise Reduction Rating NRR: 21db
Color: whiteCountry of Origin (subject to change): Estonia

Product Description

Ear Muff, Noise Reduction Rating NRR 21dB, White, Dielectric Yes, Standards ANSI S3.19-1974, CSA Class A and EN352-3, 1 Pair

Product Reviews