Cap Mounted Ear Muff NRR 25, PR

MSA| Zoro #: G2023174| Mfr #: 10087429

$26.14 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023174 Mfr #: 10087429
Standards: ANSI S3.19-1974, CSA Class A and EN352-3Ear Muff Style: Hard Hat Mounted
Item: Ear MuffDielectric: Yes
Noise Reduction Rating (NRR): 25dBColor: Blue
Country of Origin (subject to change): Estonia

Product Description

Ear Muff, Noise Reduction Rating NRR 25dB, Earmuff Style Hard Hat Mounted, Blue, Dielectric Yes, Standards ANSI S3.19-1974, CSA Class A and EN352-3, 1 Pair

Product Reviews