DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carabiner, Steel, 8-3/4 In. L, Auto-Lock

MSA| Zoro #: G0878211| Mfr #: 506308

$37.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Carabiner
Lock Type: Auto-Lock
Tensile Strength: 5000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878211 Mfr #: 506308
Item: CarabinerLock Type: Auto-Lock
Tensile Strength: 5000 lb.Length: 8-3/4"
Gate Opening: 2"Color: Silver
Country of Origin (subject to change): United Kingdom

Description

Carabiner, 2 In. Gate Opening, Lock Type Auto-Lock, Length 8-3/4 In., Color Silver, Tensile Strength 5000 lb.

Reviews