Skip to Main Content
customer-service Help
Msa

Center Floor Base

Msa Center Floor Base IN-2137
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$744.84
  • Item: Center Floor Base
  • For Use With: MSA Safety XTIRPA Adapter Base System
  • Height: 9 3/10 in
See full product details
This item ships free.
Total: $744.84

Msa #IN-2137 Specifications

  • Item: Center Floor Base
  • For Use With: MSA Safety XTIRPA Adapter Base System
  • Height: 9 3/10 in
  • Width: 8 in
  • Standards: OSHA, ANSI, CSA
  • Confined Space Component: Floor Adapter Base
  • No. of Mounting Holes: 4
  • Weight Capacity: 360 lb
  • For Use On: Concrete or Steel Floor
  • Color: Gray
  • Includes Mounting Hardware: No
  • Base Material: Zinc-plated
  • Base Mount Style: Floor Mount
  • Length: 12 1/2 in
  • Base Features: Base Plate
  • Base Installation: Fixed
  • Tensile Strength: 8,640 lb
  • Compatible Component: Upper Arm Mast
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Center Floor Base, Base Features Base Plate, Base Installation Fixed, Base Material Zinc-plated, Base Mount Style Floor Mount, Color Gray, Compatible Component Upper Arm Mast, Confined Space Component Floor Adapter Base, For Use On Concrete or Steel Floor, For Use With MSA Safety XTIRPA Adapter Base System, Height 9 3/10 in, Includes Mounting Hardware No, Length 12 1/2 in, Mounting Location Floor, Mounting Type Bolt-On, No. of Mounting Holes 4, Standards OSHA, ANSI, CSA

Reviews of Msa #IN-2137

Explore more