Chemical Cartridge, Green, Bayonet, PK2

MSA| Zoro #: G2359077| Mfr #: 815358

$11.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: AM, MA
Color Code: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359077 Mfr #: 815358
Standards: Niosh ApprovedApproved for: AM, MA
Color Code: GreenFor Use With: MSA(R) Advantage Series Respirators
Connection: BayonetCountry of Origin (subject to change): United States

Description

Chemical Cartridge, Color Code Green, Approved for AM, MA, Bayonet Connection, For Use With MSA(R) Advantage Series Respirators, Standards NIOSH Approved, Package Quantity 2

Reviews