Chemical Cartridge, Green, Threaded, PK10

MSA| Zoro #: G2457646| Mfr #: 464033

$83.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: AM, MA
Color Code: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457646 Mfr #: 464033
Standards: Niosh ApprovedApproved for: AM, MA
Color Code: GreenFor Use With: MSA(R) Comfo and Ultra Twin Respirators
Connection: ThreadedCountry of Origin (subject to change): United States

Description

Chemical Cartridge, Color Code Green, Approved for AM, MA, Threaded Connection, For Use With MSA(R) Comfo and Ultra Twin Respirators, Standards NIOSH Approved, Package Quantity 10

Reviews