Chemical Cartridge, Yellow, Threaded, PK10

MSA| Zoro #: G1952702| Mfr #: 464046

$66.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, CL, SD, CD, HC
Color Code: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952702 Mfr #: 464046
Standards: Niosh ApprovedApproved for: OV, CL, SD, CD, HC
Color Code: YellowFor Use With: MSA(R) Comfo and Ultra Twin Respirators
Connection: ThreadedCountry of Origin (subject to change): United States

Description

Chemical Cartridge, Color Code Yellow, Approved for OV, CL, SD, CD, HC, Threaded Connection, For Use With MSA(R) Comfo and Ultra Twin Respirators, Standards NIOSH Approved, Package Quantity 10

Reviews