Chemical Cartridge, Yellow, Bayonet, PK2

MSA| Zoro #: G2386571| Mfr #: 815357

$10.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, CL, SD, CD, HC
Color Code: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386571 Mfr #: 815357
Standards: Niosh ApprovedApproved for: OV, CL, SD, CD, HC
Color Code: YellowFor Use With: MSA(R) Advantage Series Respirators
Connection: BayonetCountry of Origin (subject to change): United States

Description

Chemical Cartridge, Color Code Yellow, Approved for OV, CL, SD, CD, HC, Bayonet Connection, For Use With MSA(R) Advantage Series Respirators, Standards NIOSH Approved, Package Quantity 2

Reviews