Chemical Cartridge, Black, Bayonet, PK2

MSA| Zoro #: G0950074| Mfr #: 815355

$10.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV
Color Code: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950074 Mfr #: 815355
Standards: Niosh ApprovedApproved for: OV
Color Code: BlackFor Use With: MSA(R) Advantage Series Respirators
Connection: BayonetCountry of Origin (subject to change): United States

Description

Chemical Cartridge, Color Code Black, Approved for OV, Bayonet Connection, For Use With MSA(R) Advantage Series Respirators, Standards NIOSH Approved, Package Quantity 2

Reviews