Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Chemical Cartridge, Black, Threaded, PK10

MSA| Zoro #: G0592654| Mfr #: 464031

$68.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV
Color Code: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592654 Mfr #: 464031
Standards: Niosh ApprovedApproved for: OV
Color Code: BlackFor Use With: MSA(R) Comfo and Ultra Twin Respirators
Connection: ThreadedCountry of Origin (subject to change): United States

Description

Chemical Cartridge, Color Code Black, Approved for OV, Threaded Connection, For Use With MSA(R) Comfo and Ultra Twin Respirators, Standards NIOSH Approved, Package Quantity 10

Reviews