customer-service Help
Msa

Chin Protector, V-Gard Nitrometer Visor

Msa Chin Protector, V-Gard Nitrometer Visor 10115828
Hover or click to zoom Tap to zoom
$10.00
  • Color: Black
  • Material: Polycarbonate
  • Visor Height: 2.008"
See full product details
Orders over $75 ship free.

Total: $10.00

Msa #10115828 Specifications

  • Color: Black
  • Material: Polycarbonate
  • Visor Height: 2.008"
  • Includes: Chin Protector Only
  • Standards: ANSI Z87.1-2010 - IAC-03-005-CAL_r4
  • Dielectric Protection: Yes
  • Features: Provide Extra Protection from Impact and Splash Hazards to Face and Neck; Opaque Material ensures Safety and Standards Compliance with Clear, Tinted, Shaded and Coated V-Gard Visors; Compact, Lightweight Design
  • For Use With: MSA V-Gard Nitrometer Visor
  • Length: 8.622"
  • Thickness: 3 7/8 in
  • Item: Chin Protector
  • Headgear Style: Chin Protector
  • Width: 3 3/8 in
  • Length (Straight Wireway): 8 11/16 in
  • Compatible with Brand: V-Gard
  • Height: 2 in
  • Headgear Style_Combined: MSA Chin Protector
  • Compatible with Product Type: Face Shield
  • Compatible with Series: Nitrometer
  • Country of Origin (subject to change): United States

Description

Chin Protector, Color Black, Compatible with Product Type Face Shield, Compatible with Brand V-Gard, Compatible with Series Nitrometer, Features Prevent Debris from Entering Face Area, For Use With Nitrometer Visor, Height 2 in, Includes Chin Protector Only, Material Polycarbonate, Thickness 3 7/8 in, Width 3 3/8 in

Reviews of Msa #10115828