Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Cartridge, Bayonet, OV, P100, Black/Magenta

  • Zoro #: G2974973
  • Mfr #: 815641
$28.30 ($14.15/unit)
  • Promotion Restriction: Not eligible for promotion
  • Approved for: OV, P100
  • For Use With: MSA(R) Advantage Series Respirators
See full product details
Out of Stock

Msa #815641 Specifications

  • Zoro #: G2974973
  • Mfr #: 815641
Promotion Restriction: Not eligible for promotion Approved for: OV, P100
For Use With: MSA(R) Advantage Series Respirators Item: Combination Cartridge/Filter
Color Code: Black, Magenta Respirator Connection Type: Bayonet
Typical Application: Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search And Rescue , Welding Connection: Bayonet
Cartridge Approved For: OV, P100 Standards: NIOSH
Respirator Cartridge Type: Air Purifying Respirator Package Quantity: PK2
NIOSH Rating: Organic Vapor (OV), P100 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Combination Cartridge/Filter, NIOSH Rating Organic Vapor (OV), P100, Black, Magenta, Compatible with Brand and Series MSA 1000 Series, MSA 3000 Series, MSA 4000 Series, MSA Advantage 200 LS Series, MSA Advantage 420 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Reviews of Msa #815641