Msa
Combination Cartridge, Threaded, OV, P100, Black/Magenta
- Zoro #: G2799815
- Mfr #: 815178
Tap to zoom
Hover or click to zoom
$129.72
pkg. of 6 ($21.62/ea)
- For Use With: MSA(R) Comfo and Ultra Twin Respirators
- Cartridge Approved For: OV, P100
- Color Code: Black, Magenta
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $129.72
Msa #815178 Specifications
- Zoro #: G2799815
- Mfr #: 815178
- For Use With: MSA(R) Comfo and Ultra Twin Respirators
- Cartridge Approved For: OV, P100
- Color Code: Black, Magenta
- Respirator Connection Type: Threaded
- Typical Application: Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search And Rescue , Welding
- Connection: Threaded
- Approved for: OV, P100
- Item: Combination Cartridge/Filter
- Respirator Cartridge Type: Air Purifying Respirator
- Standards: NIOSH
- Package Quantity: PK6
- Series: Comfo Classic
- NIOSH Rating: Organic Vapor (OV), P100
- Product Type: Combination Cartridge/Filter
- Country of Origin (subject to change): United States
Description
Combination Cartridge/Filter, NIOSH Rating Organic Vapor (OV), P100, Black, Magenta, Compatible with Brand and Series MSA Comfo Twin-Cartridge Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 6
Reviews of Msa #815178
Explore more
- Msa Chemical Cartridge, Threaded, CL, SD, CD, HC, White, Niosh Approved 464032
- Msa Combination Cartridge, Bayonet, OV, P100, Black/Magenta 815641
- Msa Chemical Cartridge, Threaded, OV, Black, Niosh Approved 464031
- Msa Disk Filter, Bayonet, N95, White, Niosh Approved 818346
- Msa Filter, Threaded, R95, Black, Niosh Approved 816287
- Msa Filter Cover 489353
- Msa Disk Filter, Bayonet, P95, White, Niosh Approved 818354
- Msa Chemical Cartridge, Bayonet, AM, MA, Green, Niosh Approved 815358
- 3M 3Mâ„¢ 3M2096 P100 Particulate Filter With Nuisance Level Acid Gas Relief 50051138542950
- 3M 3Mâ„¢ Particulate Filter 3M2078, P95, 50051138543681
- 3M Chemical Cartridge, Olive, NIOSH Approved 6007
- Msa Cartridges And Filters