Combination Cartridge, Olive/Magenta, PK6

MSA| Zoro #: G1371632| Mfr #: 815182

$86.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, CL, HC, SD, HF, CD, FM, AM, MA, P100
Color Code: Olive/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371632 Mfr #: 815182
Standards: Niosh ApprovedApproved for: OV, CL, HC, SD, HF, CD, FM, AM, MA, P100
Color Code: Olive/MagentaFor Use With: MSA(R) Comfo and Ultra Twin Respirators
Connection: ThreadedCountry of Origin (subject to change): United States

Description

Combination Cartridge, Color Code Olive/Magenta, Approved for OV, CL, HC, SD, HF, CD, FM, AM, MA, P100, Threaded Connection, For Use With MSA(R) Comfo and Ultra Twin Respirators, Standards NIOSH Approved, Package Quantity 6

Reviews