LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Combination Cartridge, Black/Magenta, PK6

MSA| Zoro #: G0841723| Mfr #: 815186

$93.23 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, P100
Color Code: Black/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841723 Mfr #: 815186
Standards: Niosh ApprovedApproved for: OV, P100
Color Code: Black/MagentaFor Use With: MSA(R) Comfo and Ultra Twin Respirators
Connection: ThreadedCountry of Origin (subject to change): United States

Description

Combination Cartridge, Color Code Black/Magenta, Approved for OV, P100, Threaded Connection, For Use With MSA(R) Comfo and Ultra Twin Respirators, Standards NIOSH Approved, Package Quantity 6

Reviews