20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Ear Muff, 25dB, Headband, Blue

MSA| Zoro #: G1283825| Mfr #: 10087426

$36.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283825 Mfr #: 10087426
Standards: ANSI S3.19-1974, CSA Class A and EN352-3Earmuff Style: Over-the-Head
Item: Ear MuffDielectric: Yes
Noise Reduction Rating NRR: 25dBColor: Blue
Country of Origin (subject to change): Estonia

Product Description

Ear Muff, Noise Reduction Rating NRR 25dB, Earmuff Style Over-the-Head, Blue, Dielectric Yes, Standards ANSI S3.19-1974, CSA Class A and EN352-3

Product Reviews