SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EEBA, 10 Minute, 40Lpm, Aluminum Cylinder

MSA| Zoro #: G1403053| Mfr #: 10008293

$679.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 40LpmEscape Duration: 10 min.Includes: Nylon Cloth Carrier
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403053 Mfr #: 10008293
Flow Rate: 40LpmEscape Duration: 10 min.
Includes: Nylon Cloth CarrierItem: Emergency Escape Breathing Apparatus
Standards: NIOSH Approval TC-13F-445Facepiece Material: Polyurethane
Cylinder Material: AluminumPSI: 3000
Country of Origin (subject to change): United States

Description

Emergency Escape Breathing Apparatus, Escape Duration 10 min., PSI 3000, Cylinder Material Aluminum, Facepiece Material Polyurethane, Flow Rate 40Lpm, Includes Nylon Cloth Carrier, Standards NIOSH Approval TC-13F-445

Restrictions and Compliance

*3: Hazardous material

Reviews